X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT376-4-BN "Devonshire" Transfer Valve Trim

Item: KT376-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $172.90

Price: $133.65 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Additional Information Transfer Valve Trim
Height 5-1/16"
Length 3-7/8"
Width 3-7/8"