Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kohler
>
KT16239-4-BN
Kohler KT16239-4-BN "Margaux" Thermostatic Custom Shower Valve
| Item: | KT16239-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $305.17 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Brass |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Installation Guide |
| Warranty |


