X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT16177-4A-BN "Revival" Volume Control Valve Trim

Item: KT16177-4A-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Construction Brass
Shown With Traditional Lever Handle
Valve Escutcheon Width 3-7/8"