X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT16177-4-BN "Revival" Volume Control Valve Trim

Item: KT16177-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Shown With Scroll Lever Handle
Valve Escutcheon Width 3-7/8"