X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT10422-4S-CP "Memoirs Stately" Thermostatic / Volume Shower Control

Item: KT10422-4S-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $405.60

Price: $352.87 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Construction Brass
Handle Type Lever
Number Of Handles 2 Handle
Valve Escutcheon Height 8-3/4"
Valve Escutcheon Width 6"