X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT10304-4M-SN "Finial Traditional" Transfer Valve Trim

Item: KT10304-4M-SN
Finish: Vibrant Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Features Transfer Valve Trim
Includes Polished Finish Accents