Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT10303-4M-BN "Finial Traditional" Volume Control Valve Trim

Item: KT10303-4M-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $314.65

Price: $248.26 (Pricing is for Vibrant Brushed Nickel)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Features Volume Control Trim
Includes Polished Finish Accents