Kohler KT10303-4M-CP "Finial Traditional" Volume Control Valve Trim
| Item: | KT10303-4M-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $166.99 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Volume Control Trim |
| Includes | Polished Finish Accents |
| Product Specifications |
| Installation Guide |
| Warranty |


