Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bathroom Sink Faucets
> Kohler
>
KT8977-4-CP
Kohler KT8977-4-CP "Toobi" Shower Faucet Trim Kit
| Item: | KT8977-4-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.12
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Head Diameter | 4-3/16" |
| Shower Head Type | Single Function |
| Shower Arm Length | 10" |
| Spout Length | 6-3/4" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Construction | Metal |
| Diverter Location | Valve |
| Features | • Trim Only Requires Rough In Valve |
| Eco-Friendly | Water Sense |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


