Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Kohler
>
KT6277-C12-CP
Kohler KT6277-C12-CP "Karbon" Bathroom Sink Faucet Trim Kit
| Item: | KT6277-C12-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,375.19 (Pricing is for Polished Chrome)
Details and Dimensions
| Spout Height | 4" |
| Spout Length | 10-1/4" |
| Flow Rate (GPM) | 1.5 |
| Construction | Metal and Carbon Fiber, Articulating Spout |
| Features | • Trim Only Requires Rough In Valve |
| Product Specifications |
| Parts Breakdown |
| Warranty |


