Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Kohler
>
KT6277-C11-CP
Kohler KT6277-C11-CP "Karbon" Bathroom Sink Faucet Trim Kit
| Item: | KT6277-C11-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $994.93 (Pricing is for Polished Chrome)
Details and Dimensions
| Spout Height | 4" |
| Spout Length | 10-1/4" |
| Flow Rate (GPM) | 1.5 |
| Construction | Metal And Carbon Fiber, Articulating Spout |
| Features | • Trim Only Requires Valve Sold Separately |
| Product Specifications |
| Parts Breakdown |
| Warranty |


