Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT5323-4-BN
Kohler KT5323-4-BN "Refinia" Whirlpool Faucet Trim Kit
| Item: | KT5323-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $275.96 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Valve Type | Ceramic Disc |
| Spout Height | 8-3/8" |
| Spout Length | 7-7/16" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Construction | Metal |
| ADA Compliant | Yes |
| Faucet Centers | 8'' |
| Maximum Deck Thickness | 2-1/8" |
| Overall Height | 9-11/16" |
| Rough In Valve Type | 1/2'' High Flow |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


