Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT5321-4-CP
Kohler KT5321-4-CP "Refinia" Custom Shower Trim Kit
| Item: | KT5321-4-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $81.17 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Metal |
| Diverter Location | Valve |
| ADA Compliant | Yes |
| Features | • Mixing Valve Trim With Diverter Button |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


