X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT5320-4-CP "Refinia" Shower Faucet Trim Kit

Item: KT5320-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 5-5/16"
Shower Head Height 3-7/8"
Shower Head Type Single Function
Shower Arm Length 6"
Handle Type Lever
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
Features Valve Trim Less Diverter
CEC Approved No
Rough In Valve Type Uses Rite Temp Valve
Tub/Shower Model Available Yes