Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT5319-4-CP
Kohler KT5319-4-CP "Refinia" Shower Faucet Trim Kit
| Item: | KT5319-4-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $101.46 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Head Diameter | 5-11/16" |
| Shower Head Height | 3-7/8" |
| Shower Head Type | Single Function |
| Shower Arm Length | 6" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Construction | Metal |
| Features | • Rough In Valve Sold Separately |
| Rough In Valve Type | Uses Rite Temp Valve with push button diverter |
| Tub/Shower Model Available | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


