Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT5318-4-BN
Kohler KT5318-4-BN "Refinia" Tub & Shower Faucet Trim Kit
| Item: | KT5318-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $137.98 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Head Width | 6" |
| Shower Head Projection | 4-1/8" |
| Spout Length | 6-3/4" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Features | • Trim Only Valve Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


