Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT4623SBN/K304K
Kohler KT4623SBN/K304K "Memoirs Stately" Single Handle Shower Faucet
| Item: | KT4623SBN/K304K |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $552.79 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Height | 5-7/16" |
| Shower Head Width | 2-7/8" |
| Shower Head Projection | 7-9/16" |
| Shower Head Type | Single Function |
| Valve Escutcheon Height | 6" |
| Valve Escutcheon Width | 6" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Tub/Shower Model Available | Yes |
| Shown With | Metal Cross Handle |
| ADA Compliant | No |
| Features | • Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


