X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT4623SCP/K304K "Memoirs Stately" Single Handle Shower Faucet

Item: KT4623SCP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 5-7/16"
Shower Head Width 2-7/8"
Shower Head Projection 7-9/16"
Shower Head Type Single Function
Valve Escutcheon Height 6"
Valve Escutcheon Width 6"
Handle(s) Included Yes
Handle Type Cross
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Tub/Shower Model Available Yes
Shown With Metal Cross Handle
ADA Compliant No
Features Scald Guard