X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT461-4V-CP "Memoirs Stately" Tub & Shower Faucet Trim Kit

Item: KT461-4V-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $469.50

Price: $370.44 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 7-9/16"
Shower Head Projection 5-7/16"
Shower Head Type Single Function
Spout Length 6"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
ADA Compliant Yes
Features Scald Guard
Shower Only Model Available Yes
Shown With Deco Lever Handle
Valve Escutcheon Width 6"