Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT461-3S-BN
Kohler KT461-3S-BN "Memoirs Stately" Tub & Shower Faucet Trim Kit
| Item: | KT461-3S-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $550.92 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 7-9/16" |
| Shower Head Projection | 5-7/16" |
| Shower Head Type | Single Function |
| Spout Length | 6" |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Metal |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Shower Only Model Available | Yes |
| Shown With | Metal Cross Handle |
| Valve Escutcheon Width | 6" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


