X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT45850-4-CP "Archer" Transfer Valve Trim

Item: KT45850-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Solid Metal
ADA Compliant Yes
Extension From Wall 4-5/8"
Valve Escutcheon Width 4-1/16"