X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT45849-4-CP "Archer" Whirlpool Faucet Trim Kit

Item: KT45849-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $457.35

Price: $353.53 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 1 or 3 Hole
Handle(s) Included Yes
Construction Solid Metal
Drain Included No
Escutcheon Included No
Includes Metal Pop-Up Drain No