X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT45106-4E-CP "Alteo" Shower Faucet Trim Kit

Item: KT45106-4E-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4-1/8"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Metal
Eco-Friendly Water Sense
CEC Approved No