Kohler KT45106-4-CP "Alteo" Shower Faucet Trim Kit
| Item: | KT45106-4-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $60.87 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Head Height | 5-11/16" |
| Shower Head Projection | 3-7/8" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Metal |
| Connection Size | 1/2'' |
| Features | • Rough Valve Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


