Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT448-3S-BN
Kohler KT448-3S-BN "Memoirs Stately" Bathroom Sink Faucet Trim Kit
| Item: | KT448-3S-BN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $629.31 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Spout Length | 8-1/8" |
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Product Specifications |
| Warranty |


