Kohler KT396-4E-BN "Devonshire" Shower Faucet Trim Kit
| Item: | KT396-4E-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $97.59
Details and Dimensions
| Rough In Valve Included | No |
| Shower Head Height | 5-1/2" |
| Shower Head Projection | 5-5/8" |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Features | • Single Function Shower Head, Rough In Valve Sold Separately • Intended For Use with Rite-Temp or HiFlow Rite-Temp Valves |
| Includes | Showerhead with Arm, Flange, and Faceplate With Handle |
| Escutcheon Included | Yes |
| Shown With | Traditional Lever Handle |
| Valve Escutcheon Height | 7" |
| Valve Escutcheon Width | 7" |
| Warranty |


