Kohler KT14779-4-CP "Stance" Non-Thermostatic Shower Valve
| Item: | KT14779-4-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $203.76 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Brass |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Pressure Balanced | Yes |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Parts Breakdown |
| Warranty |


