X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT147784CPK304K "Stance" Single Handle Shower Faucet

Item: KT147784CPK304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $707.65

Price: $605.19 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Height 4-7/16"
Shower Head Projection 7-9/16"
Escutcheon Included Yes
Handle(s) Included Yes
Handle Type Lever
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Metal Lever Handle
ADA Compliant Yes
Features MasterClean Spray Nozzle