X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT14778-4-CP "Stance" Shower Faucet Trim Kit

Item: KT14778-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 4-7/16"
Shower Head Projection 7-9/16"
Handle Type Lever
Handle(s) Included Yes
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features MasterClean Spray Nozzle
Shown With Metal Lever Handle
CEC Approved No
Escutcheon Included Yes
Tub/Shower Model Available Yes