X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT14777-4-CP "Stance" Shower Faucet Trim Kit

Item: KT14777-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Features Trim Kit Only Requires Rough Valve Sold Separately
CEC Approved No