X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT14776-4-CP "Stance" Tub & Shower Faucet Trim Kit

Item: KT14776-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $602.35

Price: $475.25 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 7-9/16"
Shower Head Projection 4-7/16"
Shower Head Type Single Function
Spout Length 7-7/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Connection Size NPT
ADA Compliant Yes
Features Push Button Diverter
Master Clean Spray Nozzle
Escutcheon Included Yes
Shower Only Model Available Yes