X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT14670-4-BN "Loure" Shower Faucet Trim Kit

Item: KT14670-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $760.10

Price: $661.29 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 6-5/16"
Shower Head Width 5-1/4"
Shower Head Projection 3-7/8"
Shower Head Type Single Function
Shower Arm Length 10-1/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Brass
Connection Size 1/2''
Drain Included No
Features Rough In Valve Sold Separately
CEC Approved Yes
Tub/Shower Model Available Yes