Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
KT14670-4-CP
Kohler KT14670-4-CP "Loure" Shower Faucet Trim Kit
| Item: | KT14670-4-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $380.26 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Height | 6-5/16" |
| Shower Head Width | 5-1/4" |
| Shower Head Projection | 3-7/8" |
| Shower Head Type | Single Function |
| Shower Arm Length | 10-1/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Construction | Brass |
| Connection Size | 1/2'' |
| Drain Included | No |
| Features | • Rough In Valve Sold Separately |
| Tub/Shower Model Available | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


