X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT14664-4-BN "Loure" Tub & Shower Faucet Trim Kit

Item: KT14664-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 6-5/16"
Shower Head Width 5-1/4"
Shower Head Projection 3-7/8"
Shower Head Type Single Function
Shower Arm Length 12-9/16"
Spout Length 9-3/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Connection Size 1/2''
Diverter Location Valve
Drain Included No
Features Rough In Valve Sold Separately
CEC Approved No