Kohler KT13493-4-CP "Kelston" Shower Faucet Trim Kit
| Item: | KT13493-4-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $103.54 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 6-1/2" |
| Shower Head Projection | 6-1/2" |
| Shower Head Type | Single Function |
| Shower Arm Length | 4" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Metal |
| Drain Included | No |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


