Kohler KT13492-4E-CP "Kelston" Tub & Shower Faucet Trim Kit
| Item: | KT13492-4E-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $121.52 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Shower Head Height | 4-1/2" |
| Shower Head Projection | 6-1/2" |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spout Length | 6" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Construction | Metal |
| Connection Size | 1/2'' NPT |
| Features | • Single Function Shower Head, and Diverter Tub Spout, Rough In Valve Sold Separately • Intended For Use with Rite-Temp or HiFlow Rite-Temp Valves |
| Includes | Showerhead with Arm and Flange, Diverter Spout with 1/2'' ISP Threaded or Slip Fit Connection |
| Diverter Spout | Yes |
| Escutcheon Included | Yes |
| Valve Escutcheon Height | 6-1/2" |
| Valve Escutcheon Width | 6-1/2" |
| Warranty |


