X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT13175-3A-BN "Pinstripe Pure" Transfer Valve Trim

Item: KT13175-3A-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Features Valve Sold Separately
Diameter 3-7/8"
Length 6-3/4"
Width 6-3/4"