Kohler KT12014-4E-BN "Fairfax" Shower Faucet Trim Kit
| Item: | KT12014-4E-BN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.79
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Projection | 5-5/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.0 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Eco-Friendly | Water Sense |
| Warranty |


