X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT10584-4-CP "Bancroft" Non-Thermostatic Valve Trim

Item: KT10584-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Features Valve Sold Separately
Diameter 6-3/8"