Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT10423-3S-CP "Memoirs Stately" Volume Control Valve Trim

Item: KT10423-3S-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant No
Features Volume Control Trim