Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
KT10357-4-2BZ
Kohler KT10357-4-2BZ "Devonshire" Thermostatic Valve Trim
| Item: | KT10357-4-2BZ |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $246.29 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Valve Sold Separately |
| Diameter | 6-3/8" |
| Extension From Wall | 4-3/16" |
| Product Specifications |
| Installation Guide |
| Warranty |


