Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
KT10303-4F-CP
Kohler KT10303-4F-CP "Finial Traditional" Custom Shower Trim Kit
| Item: | KT10303-4F-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Valve Sold Separately |
| Diameter | 3-7/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


