Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT10302-4M-BN
Kohler KT10302-4M-BN "Finial Traditional" Thermostatic Valve Trim
| Item: | KT10302-4M-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $664.42 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Thermostatic Trim |
| Includes | Polished Finish Accents |
| Length | 8-1/2" |
| Width | 6-3/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


