X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT10302-4M-CP "Finial Traditional" Thermostatic Valve Trim

Item: KT10302-4M-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Features Thermostatic Trim
Includes Polished Finish Accents
Length 8-1/2"
Width 6-3/4"