Kohler KT10301-4F-CP "Finial Traditional" Thermostatic Custom Shower Valve
| Item: | KT10301-4F-CP |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $341.83 (Pricing is for Polished Chrome)
Details and Dimensions
| Construction | Brass |
| Features | • Valve Sold Separately |
| ADA Compliant | Yes |
| Diameter | 3-7/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


