X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT102924A-BN/-K438K-NA "Forte Traditional" Deck Mount Whirlpool Faucet

Item: KT102924A-BN/-K438K-NA
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-1/8"
Spout Reach 7-1/4"
Overall Height 6-3/4"
Connection Size Slip Fit
Maximum Deck Thickness 2-1/2"
Handle(s) Included Yes
Handle Type Lever
Construction Solid Brass
Valve Type High Flow Ceramic Disc With Integral Diverter
Handshower Included No
Diverter Spout Yes
Shown With Metal Lever Handles
ADA Compliant Yes
Features Bath Or Deck Mount Faucet
Pressure Balanced No