Kohler KT102924A-CP/-K438K-NA "Forte Traditional" Deck Mount Whirlpool Faucet
| Item: | KT102924A-CP/-K438K-NA |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $418.73 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 4-1/8" |
| Spout Reach | 7-1/4" |
| Overall Height | 6-3/4" |
| Connection Size | Slip Fit |
| Maximum Deck Thickness | 2-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Solid Brass |
| Valve Type | High Flow Ceramic Disc With Integral Diverter |
| Handshower Included | No |
| Diverter Spout | Yes |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Features | • Bath Or Deck Mount Faucet |
| Pressure Balanced | No |
| Product Specifications |
| Installation Guide |
| Warranty |


