X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT10292-4A-BN "Forte Traditional" Whirlpool Faucet Trim Kit

Item: KT10292-4A-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $457.65

Price: $353.76 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-1/8"
Spout Length 7-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Pressure Balanced No
Construction Solid Brass
Connection Size Slip Fit
ADA Compliant Yes
Features Bath Or Deck Mount Faucet
Shown With Metal Lever Handles
Diverter Spout Yes
Maximum Deck Thickness 2-1/2"
Overall Height 6-3/4"