Kohler KT10292-4A-CP "Forte Traditional" Whirlpool Faucet Trim Kit
| Item: | KT10292-4A-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $220.03 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 4-1/8" |
| Spout Length | 7-1/4" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handshower Included | No |
| Pressure Balanced | No |
| Construction | Solid Brass |
| Connection Size | Slip Fit |
| ADA Compliant | Yes |
| Features | • Bath Or Deck Mount Faucet |
| Diverter Spout | Yes |
| Maximum Deck Thickness | 2-1/2" |
| Overall Height | 6-3/4" |
| Shown With | Metal Lever Handles |
| Product Specifications |
| Installation Guide |
| Warranty |


