X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT10290-4-BN "Forte Sculpted" Transfer Valve Trim

Item: KT10290-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $194.55

Price: $150.39 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Fits These Models K728K Rough In Valve - Sold Separately
ADA Compliant Yes
Additional Information 3-Way Transfer Valve